Buy more than* S$200* and get FREE SHIPPING

  • Small-Sized Welding Vessel N

Small-Sized Welding Vessel N 162N

5.00 (1)
Item.#
06181533
Mfr.#
162N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
Weight (g)
490 (Torch)
Gas Pressure (MPa[kgf/cm2])
oxygen #25:0.07?0.09[0.7?0.9]、#50:0.08?0.1[0.8?1]、#75:0.1?0.15[1?1.5]、#100:0.1?0.2[1?2]、#150:0.2?0.25[2?2.5] acetylene0.01?0.03[0.1?0.3]
Burner
Burner No. 25,50, 75,100 , 150 x5 with small gas welding machine
Gas
Acetylene
Compatible
6220 Burner
Gas Consumption (NL/h)
OXYGEN [# 25: 75, # 50: 100, # 75: 120, # 100: 155, # 150: 190] ACETYLENE "# 25: 70, # 50: 90, # 75: 110, # 100: 140, 150: 170]
Plate Thickness (mm)
#25: - 0.5, #50:0.5 - 1.0, #75:1.0 - 1.5, #100:1.5 - 2.0, #150:2.0 - 2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
fixing with wax
5
From Japan
On 2014-07-23 19:47:04
About 30 years ago the welding equipment used was broken and I purchased it by looking at the catalog, but still it was only new and it was able to be successfully attached.
This review is about item#06181533.