Buy more than* S$200* and get FREE SHIPPING

  • SS Boy Ultra for Acetylene

SS Boy Ultra for Acetylene YR-71U

2.00 (1)
Item.#
06181567
Mfr.#
YR-71U
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Acetylene Inside Surface Dimensions (Depth x Width)(mm)
66x55
Low Gauge Pressure (MPa)
0.2
Secondary-side Working Range (MPa)
0.02 - 0.12
Gas
Acetylene
Connection Diameter
Inlet side: -- Acetate frame connection / Outlet port: -- 10phi hose mouth
Standard Flow rate (m3/h)
2(P1=0.4MPa, P2=0.05MPa)
High Gauge Pressure (MPa)
2.5
Primary-side Working Range (MPa)
- 1.55
Weight (kg)
2
TRUSCO Part Number
281-6105
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Brazing of copper pipe
2
From Japan
On 2013-06-10 20:47:59
There was a burr at the end of the red meter cover and it seemed to be cutting hands when holding it for a moment The finishing is not good a little, neither for the oxygen purchased at the same time it was not so bad, but it is hard to say it is smooth I was slightly dissatisfied. Because I am in trouble even if I get hurt, I disassemble and crash the end file, I hope it is improved.
This review is about item#06181567.