Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Yamato Quick Mag

Yamato Quick Mag QMO-1

1.00 (1)
Item.#
06181594
Mfr.#
QMO-1
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
C3604B
Connection Diameter
8A
Gas
For oxygen
Connection
Inlet-port M16x1.5 box nut, exit M16x1.5 male (left screw)
Weight (kg)
0.35
Specification
(How to Reset)QUICK return without removing the body
Maximum Working Pressure (MPa)
0.99
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used like a burner that is like a chair.
1
From Japan
On 2017-10-27 18:06:40
It is hard to use because the mounting screw is reverse screw. Although it may be an inch screw, I would like a normal right screw type.
This review is about item#6301172.