Buy more than* S$200* and get FREE SHIPPING

  • Carbon Sheet
  • Carbon Sheet
  • Carbon Sheet

Carbon Sheet SG-250

4.25 (12)
Item.#
06181743
Mfr.#
SG-250
Package Qty.
1Sheet
Ship pack of
1
39.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In case of welding work in severe circumstance, when apply the hydrous on sheets, it will be furthermore effective. The slag as for the place where it falls there is a tendency where strength decreases In case reuse, avoiding that place and use
JIS Standard
A 1323 flame-retardant A product species
Thickness (mm)
2
Weight (g /m2)
400
Color
Black
Dimensions (Width x Length) (mm)
1000x1000
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
It laid in the dryer.
5
From Japan
On 2016-09-29 17:40:47
I was looking for things that can withstand 130 degrees of heat, but this sheet was perfect.
This review is about item#6181743.
welding
5
From Japan
On 2016-06-16 14:50:53
Cut if easy, also it is unlikely to Ku easy-to-use out dust Hatay
This review is about item#06181777.
Welding operation
4
From Japan
On 2016-01-12 12:24:48
More here than the sputtering sheet took advantage because it was a little cheaper. It is a small amount, but flew sparks even accept, I think that it can be used Because you did not or burned or smoke.
This review is about item#06181743.
For curing of FRP boat
2
From Japan
On 2015-09-08 15:31:20
Because I do not trust so much, I put on a sponge sheet with wet corrugated cardboard and worked. But I could burn a small burnt through. Although it is light but good, it will not be usable immediately
This review is about item#06181743.
As car hood insulation
5
From Japan
On 2015-05-07 15:11:35
Even without cutting it is easy to use. I used it between the hood damping material (Real Silt) and the insulator. Is it possible to use it between the heat shield plate of the muffler and the body because it is half of it?
This review is about item#06181743.
Fire protection for welding operation
5
From Japan
On 2015-04-12 19:40:32
There was a urethane foam near the welding work site and it was inevitably curing with a carbon sheet and worked, but there was no melting or burn mark at all. You can trust it and use it as a curing for welding.
This review is about item#06181761.
Welding, curing at the time of using Thunder
3
From Japan
On 2015-04-08 17:26:46
Percent The spark easily receives with a spark. Continue to smolder forever with lead chips that fly and stick to use for curing cutting lead.
This review is about item#06181743.
Spot welding semi-automatic welding
4
From Japan
On 2015-02-09 08:45:19
I have used it only once but it seems to be able to use it as well as what I used to date. I would like to verify how well I use it while using it.
This review is about item#06181777.
Specified as Noren for melting furnace hood
5
From Japan
On 2013-09-11 14:58:30
You can use it enough!
This review is about item#06181743.
Gas cutting. welding.
5
From Japan
On 2012-02-02 22:08:29
If the heat resistance effect rises ...
This review is about item#06181752.