Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbon Sheet
  • Carbon Sheet
  • Carbon Sheet
  • Carbon Sheet

Carbon Sheet SG-250

4.13 (15)
Item.#
06181752
Mfr.#
SG-250
Package Qty.
1Sheet
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In case of welding work in severe circumstance, when apply the hydrous on sheets, it will be furthermore effective. The slag as for the place where it falls there is a tendency where strength decreases In case reuse, avoiding that place and use
JIS Standard
A 1323 flame-retardant A product species
Thickness (mm)
2
Weight (g /m2)
400
Color
Black
Dimensions (Width x Length) (mm)
1000x2000
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
For automobile welding
4
From Japan
On 2018-05-20 11:14:07
I am trying to weld near the automobile brake pipe.
This review is about item#6181743.
Prevention of scattering of welding spatter
2
From Japan
On 2018-03-26 08:21:53
I am using it by being wrapped around when welding to a mold When I step on many times the surface gets peeled off and I can not use it . It should be a little stronger.
This review is about item#6181743.
Used in revision work
5
From Japan
On 2017-10-25 19:03:35
The name is carbon sheet, flame retardant felt, fire protection felt will change the name of those who changed their name. The performance was not solved at all or it was not burned in the refining work. (Wet with water) Use felt material so suck water well.
This review is about item#6181777.
It is laying in the dryer.
5
From Japan
On 2016-09-29 17:40:47
I was looking for things that could withstand 130 degrees of heat, but this sheet was perfect.
This review is about item#6181743.
welding
5
From Japan
On 2016-06-16 14:50:53
It is easy to cut, it is easy to use because it is hard to dust out even if you hit it
This review is about item#06181777.
Welding operation
4
From Japan
On 2016-01-12 12:24:48
I used this because it was a little cheaper than sputtered sheets. I think that it can be used because it received a small amount but also the sparks that flew and did not smoke or burn up.
This review is about item#06181743.
For curing of FRP boat
2
From Japan
On 2015-09-08 15:31:20
Because I do not trust so much, I put on a sponge sheet with wet corrugated cardboard and worked. But I could burn a small burnt through. Although it is light but good, it will not be usable immediately
This review is about item#06181743.
As car hood insulation
5
From Japan
On 2015-05-07 15:11:35
Even without cutting it is easy to use. I used it between the hood damping material (Real Silt) and the insulator. Is it possible to use it between the heat shield plate of the muffler and the body because it is half of it?
This review is about item#06181743.
Fire protection for welding operation
5
From Japan
On 2015-04-12 19:40:32
There was a urethane foam near the welding work site and it was inevitably curing with a carbon sheet and worked, but there was no melting or burn mark at all. You can trust it and use it as a curing for welding.
This review is about item#06181761.
Welding, curing at the time of using Thunder
3
From Japan
On 2015-04-08 17:26:46
Percent The spark easily receives with a spark. Continue to smolder forever with lead chips that fly and stick to use for curing cutting lead.
This review is about item#06181743.