Buy more than* S$200* and get FREE SHIPPING

  • Carbon Seat Single Sided Silicon Coating
  • Carbon Seat Single Sided Silicon Coating
  • Carbon Seat Single Sided Silicon Coating
  • Carbon Seat Single Sided Silicon Coating

Carbon Seat Single Sided Silicon Coating SG-250S

4.40 (5)
Item.#
06181795
Mfr.#
SG-250S
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g /m2)
590
Thickness (mm)
2
JIS Standard
A 1323 flame-retardant A product species
Caution
In case of welding work in severe circumstance, when apply the hydrous on sheets, it will be furthermore effective. The slag as for the place where it falls there is a tendency where strength decreases In case reuse, avoiding that place and use
Color
Black x single-sided Silicon
Dimensions (Width x Length) (mm)
1000x2000
Description 2
Compared to the conventional spluttering sheet products , it is very light and can be easily carried to the site also.Easy to cut eyelets, can be easily cut with scissorsA product with a cutting part, it leave no loose ends
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fire curing at the time of welding
5
From Japan
On 2017-11-26 21:31:04
It is very easy to use and repeats many times, I use it soaked with water for durability.
This review is about item#6181795.
At the time of welding, cutting at the vicinity of machines such as truck engines, missions
4
From Japan
On 2016-04-28 09:34:37
It was somewhat harder than I thought, so it was hard to curl due to lack of flexibility, but I was glad that he spun off the spatter well.
This review is about item#06181795.
Protection of surroundings at the time of welding (countermeasures against sputtering)
5
From Japan
On 2015-01-24 15:10:56
Used for protection of the surroundings at the time of welding (countermeasures against sputtering)! We are saved with sufficient performance at this price for use. It is a very good product that can cure the welding around mainly by repairing industrial machinery.
This review is about item#06181786.
Welding and Thunder polishing, cutting
4
From Japan
On 2013-05-20 13:51:28
I felt that the coated part was stronger than the felt part, but I felt that the strength of the coating part went up a little more,
This review is about item#06181786.
It is mainly used for spark receiving when cutting metal. Fire resistance is also very good. When one side deteriorates, turn it into the back side, it is economical as it can use both sides.
4
From Japan
On 2009-05-22 11:16:11
There are silicone pain in the folds because the product is folded and packed. Also, it takes time and effort to use a steam iron to correct creases.
This review is about item#06181795.