Buy more than* S$200* and get FREE SHIPPING

  • Group File Set (middle)
  • Group File Set (middle)
  • Group File Set (middle)

Group File Set (middle) ST01002

5.00 (4)
Item.#
06181944
Mfr.#
ST01002
Package Qty.
1Set(10type)
Ship pack of
1
67.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
set, Set
File Length (mm)
85, 85
Type
10 groups
Weight (g)
About 244
Overall Length (mm)
185, 185
Width (half-round) (mm)
7.3, 7.3
Width (blade) (mm)
8.2, 8.2
Thickness (middle) (mm)
2.5, 2.5
TRUSCO Part Number
493-1611
Diameter (Circle) (phi)
3.2, 3.2
Width (Ellipse) (mm)
7, 7
Width (Tapered) (mm)
7, 7
Width (Blade) (mm)
7.3, 7.3
Thickness (Ellipse) (mm)
3.4, 3.4
Remarks
*Price is unit price of 1 set.
Thickness (Taper) (mm)
2.5, 2.5
Thickness (Blade) (mm)
2.5, 2.5
Width (flat) (mm)
7, 7
Width (middle) (mm)
7.3, 7.3
Type
set, Pair
Thickness (flat) (mm)
2.5, 2.5
Thickness (half-round) (mm)
2.5, 2.5
Thickness (edge) (mm)
2.5, 2.5
Specification
medium pitch, Middle
Each Side (triangle) (mm)
6.0, 6.0
Single Dimension (corner) (mm)
3.2, 3.2
File Cut Roughness
23cuts/cm, 23cuts/cm
Set Contents
Flat, half round, round, square, triangular, sing, tapering, ellipse, knife, round belly.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mainly sanding of iron products
5
From Japan
On 2014-01-24 14:07:15
It takes well have used without problems in common. Price is also good and affordable.
This review is about item#02454322.
Modifications and rework, etc. of the assembly
5
From Japan
On 2012-10-16 13:25:07
The first time "Tsubosan file set", I was allowed to two sets of purchase. Purchase We arrived early the next day to ask, but is purchased through trading companies usually, easily can be ordered, also, was saved really can be used from just arrived the next day. But it is a product, as the file sharpness we have very satisfactory as is also good feeling, also, we will be very happy higher discount rate also on price. We will mainly ordering the factory of equipment, etc., but I would like the future to use continue.
This review is about item#02454322.
Actual item processing of the product
5
From Japan
On 2012-01-18 12:26:46
Easy to use in a small
This review is about item#02454322.
Polishing of metal
5
From Japan
On 2011-12-07 21:05:03
Indeed, it is feeling Tsubosan
This review is about item#02454322.