Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Brite CNS BEVEL AIR
  • Scotch Brite CNS BEVEL AIR
  • Scotch Brite CNS BEVEL AIR
  • Scotch Brite CNS BEVEL AIR
  • Scotch Brite CNS BEVEL AIR

Scotch Brite CNS BEVEL AIR -

Item.#
06181996
Mfr.#
-
Package Qty.
1Pack(10Sheet)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
16
Thickness (mm)
7
Description 2
Not too much rest, remove stains on metal surfaces, coatings, scratch only.
Application
Keren peeling tight rust remover, steel work
Maximum Rotation Speed (min-1[r. p.m])
14000
Abrasive Material
S (silicon carbide)
Grain Size
120
TRUSCO Part Number
233-0334