Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR

Scotch-Brite bevel AIR -

4.50 (2)
Item.#
06182005
Mfr.#
-
Package Qty.
1Pack(10Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
16
TRUSCO Part Number
297-8041
Grain Size
180
Description 2
Removal of dirt , film , marks from the metal surface , not prone to too much scratches.
Maximum Rotation Speed (min-1[r. p.m])
14000
Thickness (mm)
7
Abrasive Material
A (ALUMINUM OXIDE)
Application
Removal of burnt deposits after welding ,blinding after machining the grindstone
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grinding after stainless steel welding
4
From Japan
On 2015-03-26 16:14:05
Although I have purchased it many times, there is no particular problem.
This review is about item#06182014.
Stainless steel burrs, polished after welding, etc.
5
From Japan
On 2011-01-18 10:55:04
Although it is used for nearly 10 years, it is easy to use,
This review is about item#06182005.