Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR
  • Scotch-Brite bevel AIR

Scotch-Brite bevel AIR -

4.50 (2)
Item.#
06182023
Mfr.#
-
Package Qty.
1Pack(10Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
16
Abrasive Material
S (silicon carbide)
TRUSCO Part Number
297-8067
Application
Hardened, stainless steel scratches, paint, no skin before application of vandalism (on foot)
Maximum Rotation Speed (min-1[r. p.m])
14000
Thickness (mm)
7
Grain Size
400
Description 2
Not too much rest, remove stains on metal surfaces, coatings, scratch only.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grinding after stainless steel welding
4
From Japan
On 2015-03-26 16:14:05
Although I have purchased it many times, there is no particular problem.
This review is about item#06182014.
Stainless steel burrs, polished after welding, etc.
5
From Japan
On 2011-01-18 10:55:04
Although it is used for nearly 10 years, it is easy to use,
This review is about item#06182005.