Buy more than* S$200* and get FREE SHIPPING

  • Diamond dresser

Diamond dresser TD-1

5.00 (1)
Item.#
06182032
Mfr.#
TD-1
Package Qty.
1PC
Ship pack of
1
47.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Carat (ct)
1/2, 1/2
Outer Diameter (phi mm)
10, 10
Length (mm)
100, 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dressing of the grinding wheel
5
From Japan
On 2015-04-08 23:42:10
About an alternative purchase since one year Monotarou brand of Dresser diamond using flew Dressing the front and side of the grinding wheel attached to the self-made holder, it will come in handy because the pin angle is easy to put
This review is about item#06182032.