Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond dresser

Diamond dresser TD-1

5.00 (1)
Item.#
06182057
Mfr.#
TD-1
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Carat (ct)
1/2, 1/2
Outer Diameter (phi mm)
12, 12
Length (mm)
100, 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grinding wheel dressing
5
From Japan
On 2015-04-08 23:42:10
Since the diamond of the monotaro brand dresser used for about 1 year flew, substitute purchase It is handy because it attaches to the self-made holder and dresses the front and sides of the grinding stone, and the pin angle is easy to attach
This review is about item#06182032.