Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw

Lever Lock Coupler Socket Mounting Female Screw AL-LB-6TSM

2.00 (1)
Item.#
06182111
Mfr.#
AL-LB-6TSM
Package Qty.
1PC
Ship pack of
1
37.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
110
Material (Body)
Aluminum alloy
Size
2013/03/04
Dimensions Bs (phi mm)
17
Dimensions A (mm)
20
Valve Structure
Without valve
Fluid
Air, water, mineral oil, water vapor, powder
Material (Seal)
Nitrile rubber
Lever Maximum Opening Dimensions (mm)
122
Maximum Tightening Torque (N・m[kgf・cm])
50[510]
Dimensions Ls (mm)
53
Dimension T (mm)
R3/4
Dimensions D (mm)
61
Socket or Plug
Socket
Installation Shape
Male screw
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a connector of the air hose
2
From Japan
On 2015-01-14 23:28:33
Opening and closing of the lever is pretty cool. Separately long nipple and socket in order to open and close the lever because the threaded portion is shorter was needed. Because at the time of storage to store, it requires a separate socket cap. Badness of the ease of use is great, but a compromise taking into account the price (half price).
This review is about item#06182111.