Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw

Lever Lock Coupler Socket Mounting Female Screw AL-LB-10TSM

2.00 (1)
Item.#
06182136
Mfr.#
AL-LB-10TSM
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Operating Temperature Range (deg C)
-20 to +80
Size
1 1/4
Dimensions Bs (phi mm)
30
Dimensions A (mm)
26
Valve Structure
Mu valve
Lever Maximum Opening Dimensions (mm)
183
Maximum Tightening Torque (N・m[kgf・cm])
120[1224]
Fluid
Air, water, mineral-based hydraulic oil, steam, powder
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
72
Dimension T (mm)
R1 1/4
Dimensions D (mm)
82
Socket or Plug
Seo \ socket
Installation Shape
Male thread
Weight (g)
310
Material (Body)
Aluminum alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As an air hose connector
2
From Japan
On 2015-01-14 23:28:33
The opening and closing of the lever is considerably astringent. Because the screw part is short, separately long nipple and socket were necessary to open and close the lever. For storage and storage, a separate socket cap is required. Although the above usability is bad, it is a compromise in consideration of the price (half price).
This review is about item#06182111.