Buy more than* S$200* and get FREE SHIPPING

  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw

Lever Lock Coupler Socket Mounting Female Screw AL-LB-12TSM

2.00 (1)
Item.#
06182145
Mfr.#
AL-LB-12TSM
Package Qty.
1PC
Ship pack of
1
52.42 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
340
Material (Body)
Aluminumalloy
Size
1.5
Dimensions Bs (phi mm)
36
Dimensions A (mm)
24
Valve Structure
Mu valve
Fluid
Air,water,mineral-basedhydraulicoil,steam,powder
Material (Seal)
Nitrile rubber
Lever Maximum Opening Dimensions (mm)
191
Maximum Tightening Torque (N・m[kgf・cm])
140[1428]
Dimensions Ls (mm)
72
Dimension T (mm)
R1 1/2
Dimensions D (mm)
90
Socket or Plug
Socket
Installation Shape
Malethread
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a connector of the air hose
2
From Japan
On 2015-01-14 23:28:33
Opening and closing of the lever is pretty cool. Separately long nipple and socket in order to open and close the lever because the threaded portion is shorter was needed. Because at the time of storage to store, it requires a separate socket cap. Badness of the ease of use is great, but a compromise taking into account the price (half price).
This review is about item#06182111.