Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw
  • Lever Lock Coupler Socket Mounting Female Screw

Lever Lock Coupler Socket Mounting Female Screw AL-LB-16TSM

2.00 (1)
Item.#
06182154
Mfr.#
AL-LB-16TSM
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.8
Operating Temperature Range (deg C)
-20 to +80
Dimensions D (mm)
100
Socket or Plug
Socket
Installation Shape
Male thread
Weight (g)
400
Material (Body)
Aluminum alloy
Size
2
Fluid
Air, water, mineral oil, water vapor, powder
Material (Seal)
Nitrile rubber
Dimensions Bs (phi mm)
46
Dimensions A (mm)
27
Valve Structure
Without valve
Lever Maximum Opening Dimensions (mm)
201
Maximum Tightening Torque (N・m[kgf・cm])
260[2652]
Dimensions Ls (mm)
80
Dimension T (mm)
R2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As an air hose connector
2
From Japan
On 2015-01-14 23:28:33
The opening and closing of the lever is considerably astringent. Because the screw part is short, separately long nipple and socket were necessary to open and close the lever. For storage and storage, a separate socket cap is required. Although the above usability is bad, it is a compromise in consideration of the price (half price).
This review is about item#06182111.