Buy more than* S$200* and get FREE SHIPPING

  • Leman Dry Filter Auto Drain
  • Leman Dry Filter Auto Drain
  • Leman Dry Filter Auto Drain
  • Leman Dry Filter Auto Drain

Leman Dry Filter Auto Drain M-110A

1.00 (1)
Item.#
06182197
Mfr.#
M-110A
Package Qty.
1PC
Ship pack of
1
939.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Auto drain system
Working Pressure (MPa)
0.3 to 0.97
Operating Temperature Range (deg C)
5 to 60
Solid Particles Removal (micrometer)
5
Port Size (inch)
3/4
Peak Flow Rate (L/min)
When (0.7MPa 1500
Weight (kg)
2.5
Dimensions (Height H x Width W x Depth D) (mm)
340x149x77
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Air of water removal
1
From Japan
On 2011-11-08 11:18:36
It was purchased two. It had no effect. It is broken in a week. Even if the repair effect was broken in three weeks unchanged. I feel that paying a high study fee.