Buy more than* S$200* and get FREE SHIPPING

  • Leman Dry Filter Auto Drain
  • Leman Dry Filter Auto Drain
  • Leman Dry Filter Auto Drain
  • Leman Dry Filter Auto Drain

Leman Dry Filter Auto Drain M-120A

1.00 (2)
Item.#
06182224
Mfr.#
M-120A
Package Qty.
1PC
Ship pack of
1
1,949.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Specification
Auto drain system
Operating Temperature Range (deg C)
5 to 60
Solid Particles Removal (micrometer)
5
Port Size (inch)
1
Peak Flow Rate (L/min)
When (0.7MPa 3000
Weight (kg)
5.8
Dimensions (Height H x Width W x Depth D) (mm)
420x200x102
Working Pressure (MPa)
0.3 to 0.97
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Moisture removal
1
From Japan
On 2018-02-05 13:27:10
Mist such as water droplets and oil droplets can be almost perfectly removed, but humidity does not decrease much. Therefore, if the pressure is lowered through the regulator after this, the temperature drops, so water droplets also occur. I thought it might be easy, but troubles continued due to water drop contamination. Although it was a bit expensive, I replaced it with a membrane type dryer. It may be used if it passes this after the regulator.
Water removal of air
1
From Japan
On 2011-11-08 11:18:36
We purchased two units. There was no effect at all. It broke in one week. Even if repaired, the effect did not change and it broke in 3 weeks. I feel like I paid a high study fee.