Buy more than* S$200* and get FREE SHIPPING

  • Special DIA File Flat S type

Special DIA File Flat S type DSHI103U

Item.#
06182416
Mfr.#
DSHI103U
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
40
File Length (mm)
40, 40
Overall Length (mm)
170
Shape
light flat, Usu flat
Grain Size
#300, #300
Description
(T) because the 1.1 mm thickness type, making it ideal for narrow groove of the part.
Overall Length L (mm)
170, 170
Type
S-10, S-10
Width (mm)
5.8, 5.8
Thickness (mm)
1.1, 1.1
Application
For precision