Buy more than* S$200* and get FREE SHIPPING

  • Special DIA file S
  • Special DIA file S
  • Special DIA file S

Special DIA file S DSHI1040

5.00 (2)
Item.#
06182425
Mfr.#
DSHI1040
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precision, For precision
Shape
flat, Flat
File Length (mm)
50, 50
Thickness (mm)
1.1, 1.1
Overall Length L (mm)
170, 170
Width (mm)
5.8, 5.8
Type
S-10
Grain Size
#400, #400
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finishing of carbide tip of hand tool
5
From Japan
On 2013-06-13 15:05:32
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. Almost form the shape of the company's S type beforehand, use this product for finishing. In addition to # 600, use it when you want to make it even smoother.
This review is about item#06182425.
Finishing of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:47:29
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. Almost form the shape of the company's S type beforehand, use this product for finishing. In addition to # 600, use it when you want to make it even smoother.
This review is about item#06182425.