Buy more than* S$200* and get FREE SHIPPING

  • Special DIA File Flat S type

Special DIA File Flat S type DSHI104U(0.5)

Item.#
06182434
Mfr.#
DSHI104U(0.5)
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
40
File Length (mm)
40, 40
Overall Length (mm)
170
Shape
light flat, Usu flat
Thickness (mm)
0.5, 0.5
Overall Length L (mm)
170, 170
Type
S-10, S-10
Width (mm)
5.8, 5.8
Purpose
For precision, For precision
Grain Size
#400, #400