Buy more than* S$200* and get FREE SHIPPING

  • Special DIA file S

Special DIA file S DSHI1060

5.00 (2)
Item.#
06182443
Mfr.#
DSHI1060
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precision, For precision
Shape
flat, flat
Type
S-10
Grain Size
#600, #600
Overall Length L (mm)
170, 170
File Length (mm)
50, 50
Thickness (mm)
1.1, 1.1
Width (mm)
5.8, 5.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finishing of carbide tip of hand tool
5
From Japan
On 2013-06-13 15:05:32
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. Almost form the shape of the company's S type beforehand, use this product for finishing. In addition to # 600, use it when you want to make it even smoother.
This review is about item#06182425.
Finishing of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:47:29
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. Almost form the shape of the company's S type beforehand, use this product for finishing. In addition to # 600, use it when you want to make it even smoother.
This review is about item#06182425.