Buy more than* S$200* and get FREE SHIPPING

  • Special DIA file S

Special DIA file S DSHI1240

5.00 (2)
Item.#
06182452
Mfr.#
DSHI1240
Package Qty.
1PC
Ship pack of
1
22.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precision, For precision
Shape
flat, Flat
Grain Size
#400, #400
File Length (mm)
40, 40
Overall Length L (mm)
170, 170
Thickness (mm)
1.0, 1.0
Width (mm)
5, 5
Type
S-12, S-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finish of carbide inserts of hand tools
5
From Japan
On 2013-06-13 15:05:32
It has uniform particle, and the pleasant sound. To use without putting the force with a cutting oil seems to hang. Keep making nearly form in advance the company's S-type, this product is used to finish. You use when you want to further smooth because in addition to # 600 also.
This review is about item#06182425.
Finish of carbide inserts of hand tools
5
From Japan
On 2013-06-13 12:47:29
It has uniform particle, and the pleasant sound. To use without putting the force with a cutting oil seems to hang. Keep making nearly form in advance the company's S-type, this product is used to finish. You use when you want to further smooth because in addition to # 600 also.
This review is about item#06182425.