Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Laminated Quick Masker

Polyethylene Laminated Quick Masker 203391 0550

4.50 (4)
Item.#
06182504
Mfr.#
203391 0550
Package Qty.
1Box(2Roll)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Length (m)
25
Tape Type
Japanese paper (243J)
Tape Width (mm)
15
Number of Foldings
2
Finishing Width (mm)
300
Material (Sheet)
32g of the Pori Lamy processings / m2 kraft paper
Sheet Width (mm)
550
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for painting and dividing car bumper
5
From Japan
On 2015-10-13 07:40:41
Even if you do not overlap two papers, it is okay to use it conveniently.
This review is about item#06182531.
Specification for automobile painting work
5
From Japan
On 2013-07-07 13:31:25
I have used it before, but the product is quite satisfied. It will be appreciated if the price goes down a bit.
This review is about item#06182504.
Automotive painting
3
From Japan
On 2011-11-30 01:27:10
When compared with other manufacturer's products, I could not think that the quality was suitable for the price. There are lots of cheaper ones with the same quality. I think that it is high with 25M × 2 books.
This review is about item#06182495.
Painting
5
From Japan
On 2009-03-04 18:45:33
I think it's good
This review is about item#06182495.