Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Laminated Quick Masker

Polyethylene Laminated Quick Masker 203393 0300

4.50 (4)
Item.#
06182531
Mfr.#
203393 0300
Package Qty.
1Box(20Roll)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Sheet Length (m)
25
Tape Type
Japanese paper (243J)
Tape Width (mm)
15
Sheet Width (mm)
300
Finishing Width (mm)
300
Material (Sheet)
32g of the Pori Lamy processings / m2 kraft paper
Number of Foldings
Single
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for painting and dividing car bumper
5
From Japan
On 2015-10-13 07:40:41
Even if you do not overlap two papers, it is okay to use it conveniently.
This review is about item#06182531.
Specification for automobile painting work
5
From Japan
On 2013-07-07 13:31:25
I have used it before, but the product is quite satisfied. It will be appreciated if the price goes down a bit.
This review is about item#06182504.
Automotive painting
3
From Japan
On 2011-11-30 01:27:10
When compared with other manufacturer's products, I could not think that the quality was suitable for the price. There are lots of cheaper ones with the same quality. I think that it is high with 25M × 2 books.
This review is about item#06182495.
Painting
5
From Japan
On 2009-03-04 18:45:33
I think it's good
This review is about item#06182495.