Buy more than* S$200* and get FREE SHIPPING

  • Sand Aggregate Regular Roller Standard Eyes
  • Sand Aggregate Regular Roller Standard Eyes
  • Sand Aggregate Regular Roller Standard Eyes
  • Sand Aggregate Regular Roller Standard Eyes
  • Sand Aggregate Regular Roller Standard Eyes

Sand Aggregate Regular Roller Standard Eyes 160796 0007

3.60 (5)
Item.#
06182556
Mfr.#
160796 0007
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For aggregate coated material and elastic tile material (water-based)
Description 2
Ideal for resilient tile paint and paint materials containing sand aggregate.
Size
7
Material
(main) Polyurethane form
Compatible
Regular
Model
7KG
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Finish coating of diatomaceous earth
2
From Japan
On 2016-03-25 06:04:01
Buy 9 inches. I do not know the package of genuine article stated dignifiedly in the transparent package, but I am buying a maker's article but what is "no mark"? Another one of the same manufacturer's sand bone one touch corner is packaged in black vinyl and the manufacturer's name is described properly and it is understood as a genuine article. The contents may be the same, but there are moods.
This review is about item#06182565.
When painting work
5
From Japan
On 2015-11-16 08:28:38
Is no problem.
This review is about item#06182556.
Taisei Corporation Pallet outer wall paint.
5
From Japan
On 2015-10-31 20:32:34
When I got used to it, I got a good finish.
This review is about item#06182556.
Patterning
3
From Japan
On 2014-02-17 20:30:44
I thought it was KG type and bought it, but it was unmarked. Although there is no problem in particular, I think that there is no misunderstanding by changing the description.
This review is about item#06182565.
It was planned to be used for floor painting
3
From Japan
On 2013-11-13 10:05:15
It was planned to be used for anti-slip painting on the floor, but it has not changed yet and it is not yet used, it is good that the price is cheap.
This review is about item#06182556.