Buy more than* S$200* and get FREE SHIPPING

  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller

Sand Aggregate Small Roller 160750 0004

4.00 (2)
Item.#
06182574
Mfr.#
160750 0004
Package Qty.
1PC
Ship pack of
1
6.89 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For aggregate coated material and elastic tile material (water-based)
Description 2
Ideal for resilient tile paint and paint materials containing sand aggregate.
Size
4
Material
(main) Polyurethane form
Compatible
Small
Model
4S-KG
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2013-04-16 08:36:33
I often use it since I have included it well. The price is also very satisfying.
This review is about item#06182583.
As indicated, elastic coating
3
From Japan
On 2013-03-04 20:20:02
Durability including price stick and no problem at all. Just one point It is feeling a little more than the joint part with the hole side handle of the roller. It may be that there is a slight difference. 85 points
This review is about item#06182583.