Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller
  • Sand Aggregate Small Roller

Sand Aggregate Small Roller 160750 0006

4.00 (2)
Item.#
06182583
Mfr.#
160750 0006
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For aggregate coated material and elastic tile material (water-based)
Description 2
Ideal for resilient tile paint and paint materials containing sand aggregate.
Size
6
Material
(main) Polyurethane form
Compatible
Small
Model
6S-KG
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2013-04-16 08:36:33
I often use it since I have included it well. The price is also very satisfying.
This review is about item#06182583.
As indicated, elastic coating
3
From Japan
On 2013-03-04 20:20:02
Durability including price stick and no problem at all. Just one point It is feeling a little more than the joint part with the hole side handle of the roller. It may be that there is a slight difference. 85 points
This review is about item#06182583.