Buy more than* S$200* and get FREE SHIPPING

  • Paint Filter Spare Net
  • Paint Filter Spare Net
  • Paint Filter Spare Net

Paint Filter Spare Net 322394 0000

Item.#
06182845
Mfr.#
322394 0000
Package Qty.
1PC(50Sheet)
Ship pack of
1
34.55 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Net
# Around 100
Dimension (phi x Height H) (mm)
195x43
Heat-Resistant Temperature (deg C)
-30 - 100
Material
Polyester 100%