Buy more than* S$200* and get FREE SHIPPING

  • Mini- stripper
  • Mini- stripper
  • Mini- stripper
  • Mini- stripper
  • Mini- stripper

Mini- stripper VST25

4.75 (4)
Item.#
06183107
Mfr.#
VST25
Package Qty.
1PC
Ship pack of
1
72.09 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Core Diameter (phi)
0.25 - 2.6
Cleavable Range
2.6 (phi)
Overall Length (mm)
120
Moulting Range (mm2)
0.05 - 3.5
Weight (g)
260
TRUSCO Part Number
212-1697
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work site
4
From Japan
On 2015-08-04 12:47:08
Feel there is no sense of incongruity that has to hand in a firm to make, you can work with a light force. Can adjust strip length with a stopper, there is no need to worry about the wire diameter, if within the specified range. Unnecessary force is not applied more than necessary in part to keep the covering, do not damage the coating (sticks are some of the trace). Because together can not you are going to do this a few strips, it will be the work of one by one, but the finish is beautiful. It without splashing even coating was stripped, we really like. As a drawback, it is raised to shift the stopper occurs. Stopper is to fixed with screws, but may deviate within the tightening of the screw is using the sweet. Tighten the screws in order not to cause a shift in the radio pliers to tight uses. It might screw does not have a frequent applications to change the position of the stopper. Because other than the shift of the stopper is really like, we are considering whether we to align multiple units for each strip length.
This review is about item#06183107.
Strip-coated lead
5
From Japan
On 2014-03-14 13:09:28
Convenient because the stopper can be adjusted. I am grateful to peel off, regardless of the wire diameter.
This review is about item#06183107.
Wiring repair of industrial vehicles
5
From Japan
On 2013-06-15 15:44:56
1 to 2.5 degree of wiring, has come in handy especially when repair the charging cord of the three-phase 200V. This kind of tool, inexpensive ones among the many things that do not even know whether or not the blade is not present, or some of, had been described neatly back of the package. Portion of the molting is, of course, may be sharpness of the part to be cut. Also compact and moderate weight, there is a sense of security different from the plastic size. Screws for molting length adjustment has tightened first was really tight if raise just one point. It might only talk about things I bought this time.
This review is about item#06183107.
Used to peeling of the wire
5
From Japan
On 2013-03-21 17:58:06
5.5 more can I go also come peeling of 8.0sq
This review is about item#06183107.