Buy more than* S$200* and get FREE SHIPPING

  • Super quick wrench
  • Super quick wrench
  • Super quick wrench

Super quick wrench RQ 8N

3.00 (2)
Item.#
06183143
Mfr.#
RQ 8N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension H (mm)
22
Weight (g)
80
Coating Color
Orange color
Dimension T (mm)
7.5
Dimensions L (mm)
132
TRUSCO Part Number
178-1251
Bolt-Nut Dimensions
M4.5, M5
Hexagon Opposite Side(mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Piping and machine assembly work
1
From Japan
On 2013-12-11 17:10:29
Wondering whether Monotaro san who deals with this product is really checking this product in hand. Although I purchased it as 10.13.17.19.22.24 although I can satisfactorily use it for the function, I am satisfied with the price, but the coating of the part of the handle is all the same color. (Orange) I thought that I do not have to handle the coloring of the handle as it is, but they are different from the product picture because they are all the same color. The coating color was written on each product page, and it was selected based on it, but all the same color was a surprising specification opening a corrugated cardboard. If you write like this, you will understand that there is only one reply from the "Tell the maker" and "Respond to returned goods" street on the template, but I think that it is obviously selling different things. Please provide "accurate" goods before returning goods.
Desorption of bolt
5
From Japan
On 2013-11-01 07:45:18
It is useful where socket wrench does not enter.
This review is about item#06183222.