Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super quick wrench

Super quick wrench RQ 10N

3.00 (2)
Item.#
06183152
Mfr.#
RQ 10N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
178-1260
Bolt-Nut Dimensions
M6
Hexagon Opposite Side(mm)
10
Dimensions L (mm)
135
Coating Color
Blue
Dimension T (mm)
7.5
Dimension H (mm)
24
Weight (g)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Piping and machine assembly work
1
From Japan
On 2013-12-11 17:10:29
Wondering whether Monotaro san who deals with this product is really checking this product in hand. Although I purchased it as 10.13.17.19.22.24 although I can satisfactorily use it for the function, I am satisfied with the price, but the coating of the part of the handle is all the same color. (Orange) I thought that I do not have to handle the coloring of the handle as it is, but they are different from the product picture because they are all the same color. The coating color was written on each product page, and it was selected based on it, but all the same color was a surprising specification opening a corrugated cardboard. If you write like this, you will understand that there is only one reply from the "Tell the maker" and "Respond to returned goods" street on the template, but I think that it is obviously selling different things. Please provide "accurate" goods before returning goods.
Desorption of bolt
5
From Japan
On 2013-11-01 07:45:18
It is useful where socket wrench does not enter.
This review is about item#06183222.