Buy more than* S$200* and get FREE SHIPPING

  • Super quick wrench
  • Super quick wrench
  • Super quick wrench

Super quick wrench RQ 14N

3.00 (2)
Item.#
06183195
Mfr.#
RQ 14N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension T (mm)
7.5
Dimension H (mm)
29
Weight (g)
90
Coating Color
Amber
Hexagon Opposite Side(mm)
14
Dimensions L (mm)
140
TRUSCO Part Number
178-1308
Bolt-Nut Dimensions
SMALL SIZE M10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Piping and mechanical assembly work
1
From Japan
On 2013-12-11 17:10:29
Monotaro who are dealing with this product is really taking to get this item The do exceedingly question has been confirmed. But is also happy to price alright can be used for function 10.13.17.19.22.24 was purchased with, but the coating is all the same color of the part of the handle. (orange) But as here it was purchased I think that we did not want to the color of the handle Different from the product photos in the fact that all the same color. Coating color to each product page is to is written I was selected it to the original, but was surprised specifications open cardboard and all the same color. Only this way to write the "and guidance to the manufacturer" in the template as "it responds to returned goods" place Answer is, but it is understood not come back, I think that if you sell a clearly different things either. Please provide the goods "accurate" before saying return Donokono.
Bolt desorption of
5
From Japan
On 2013-11-01 07:45:18
Useful where the socket wrench does not turn on.
This review is about item#06183222.