Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Driver aerobics

2 Driver aerobics ZAP1075

5.00 (2)
Item.#
06183581
Mfr.#
ZAP1075
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Size (#)
1
Overall Length (mm)
190
Shaft Length (mm)
75
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I
5
From Japan
On 2013-12-01 06:47:30
Soon to buy as this price if consumables, it was easy to use.
This review is about item#06183615.
Licking was a screw
5
From Japan
On 2011-07-31 19:40:29
Since the cutting edge is bizarre and puzzled at first, but will come in handy if you get used to it. Me sold at this price, Mr. Monotarou, thank you!
This review is about item#06183606.