Buy more than* S$200* and get FREE SHIPPING

  • 2 Driver aerobics

2 Driver aerobics ZAP1100

5.00 (2)
Item.#
06183597
Mfr.#
ZAP1100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Size (#)
1
Overall Length (mm)
215
Shaft Length (mm)
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I
5
From Japan
On 2013-12-01 06:47:30
Soon to buy as this price if consumables, it was easy to use.
This review is about item#06183615.
Licking was a screw
5
From Japan
On 2011-07-31 19:40:29
Since the cutting edge is bizarre and puzzled at first, but will come in handy if you get used to it. Me sold at this price, Mr. Monotarou, thank you!
This review is about item#06183606.