Buy more than* S$200* and get FREE SHIPPING

  • 2 Driver aerobics

2 Driver aerobics ZAP2150

5.00 (2)
Item.#
06183615
Mfr.#
ZAP2150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
275
Shaft Length (mm)
150
Tip Size (#)
2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
What
5
From Japan
On 2013-12-01 06:47:30
If it is this price, it can be bought immediately as a consumable item, it was easy to use.
This review is about item#06183615.
To a filthy screw
5
From Japan
On 2011-07-31 19:40:29
Since the cutting edge is strange at first it is confusing, but it will be useful if you get used to it. Thank you for selling me at such price, Monotarou!
This review is about item#06183606.