Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver, Aerobics 2

Screwdriver, Aerobics 2 ZAS5100

Item.#
06183642
Mfr.#
ZAS5100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Size
(-)5
Point Dimensions (mm)
5
Overall Length (mm)
215
Shaft Length (mm)
100