Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver, Aerobics 2

Screwdriver, Aerobics 2 ZAS6150

Item.#
06183667
Mfr.#
ZAS6150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Dimensions (mm)
6
Point Size
(-)6
Shaft Length (mm)
150
Overall Length (mm)
275