Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver

Gigafit Driver GFP2150

5.00 (2)
Item.#
06183703
Mfr.#
GFP2150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
+
Grip Diameter (phi mm)
34
Overall Length (mm)
270
Tip Size (#)
2
Shaft Length (mm)
150
Shaft Diameter (phi mm)
6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical installation work
5
From Japan
On 2015-01-16 17:37:08
Until now I have used a variety of drivers, but this driver did not drop stainless steel screws, it was the best for screwdriver work in a well-caught state. For that reason I gave it to my juniors.
This review is about item#06183694.
Assembly work
5
From Japan
On 2014-04-02 19:01:28
This is really good. I had worked with stainless steel screws that do not stick to magnets until now, with catch drivers of the type that pinched them, but I was daunting to set gloves. Since this driver drifts strongly and does not fall, work efficiency has increased significantly.
This review is about item#06183685.