Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver
  • Gigafit Driver

Gigafit Driver GFP2300

5.00 (2)
Item.#
06183712
Mfr.#
GFP2300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
+
Grip Diameter (phi mm)
34
Overall Length (mm)
425
Tip Size (#)
2
Shaft Length (mm)
300
Shaft Diameter (phi mm)
6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2015-01-16 17:37:08
Although we have used a variety of drivers until now, this driver is not dropped a stainless steel screw, the screwdriver working with well catch the state was the most highest. Therefore it gave to the junior.
This review is about item#06183694.
Assembly work
5
From Japan
On 2014-04-02 19:01:28
This is really good. Stainless steel screws that do not adhere to the magnet until now, had been working in the type catch driver of that sandwich, but had been struggling to set the gloves. This driver does not fall only by inserting to strengthen, work efficiency has risen dramatically.
This review is about item#06183685.