Buy more than* S$200* and get FREE SHIPPING

  • Gigabit slim- fit

Gigabit slim- fit GFB141S

3.00 (2)
Item.#
06183782
Mfr.#
GFB141S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
110
Point Size
1
Tip Size (#)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
A variety of odd jobs
5
From Japan
On 2012-11-17 21:52:05
The longest total length in the No. 1 tip size has purchased because it was necessary. It is using about half a year at a low frequency, but especially no problem.
This review is about item#06183782.
The consumer electronics repair in the electric screwdriver
1
From Japan
On 2012-03-06 20:53:16
Bit of earlier in the day is now useless. Axis vibration also did not feel to be particularly good.
This review is about item#06183825.