Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gigabit slim- fit

Gigabit slim- fit GFB241S

3.00 (2)
Item.#
06183825
Mfr.#
GFB241S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Point Size
2
Tip Size (#)
2
Overall Length (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Various chores
5
From Japan
On 2012-11-17 21:52:05
I bought it because it was the tip size 1 and the one with the longest length was necessary. Although it is using for about half a year at low frequency, there is no particular problem.
This review is about item#06183782.
Electric home appliance repair by electric driver
1
From Japan
On 2012-03-06 20:53:16
The end of the bit broke in one day. I did not feel that shaft shake is particularly excellent.
This review is about item#06183825.