Buy more than* S$200* and get FREE SHIPPING

  • Skill Touch S, AC

Skill Touch S, AC -

4.69 (16)
Item.#
06183992
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2
Purpose
AC: For polishing of general steel and cast iron., AC: For polishing of general steel and cast iron.
Abrasive Material
AC
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Grain Size
150
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Grinding tools (staking gold) when performing forging work
4
From Japan
On 2017-11-07 12:37:40
Skill touch to a nearby home center Especially, I am saved because I do not sell items with the highest count.
This review is about item#6184026.
For deburring
5
From Japan
On 2017-08-27 17:21:37
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#6183974.
I am using it for finishing the welded part.
5
From Japan
On 2017-05-23 16:25:40
You can cut it well. It decreases often. There is no choice because there are no abrasive wheels that can not be reduced well.
This review is about item#6183956.
Pre-treatment of welding
4
From Japan
On 2017-04-05 23:44:15
Although it is thin, it rubs well even if it is strongly pressed. I am less satisfied and I am satisfied personally. As expected, I think that it is a manufacturer item
This review is about item#32637735.
Metal Processing
5
From Japan
On 2016-03-11 11:01:30
Easy to use is decreasing soon
This review is about item#06183956.
Chamfering metal, fixing scratches
5
From Japan
On 2016-02-27 18:53:17
If it is an ordinary grinding stone it will return but when I do it with a skull touch, there is little return.
This review is about item#06183974.
For polishing metal
5
From Japan
On 2015-10-02 16:17:39
You can use it without any problem. Since it is a consumable item, it is better if the price is lower.
This review is about item#06183956.
Steel workout operation.
5
From Japan
On 2014-09-16 15:01:30
There is no problem about the product, as for the hope of improvement it is only the price. Your cooperation will be very helpful!
This review is about item#06183974.
Manufacturing work
4
From Japan
On 2014-07-04 14:30:56
The goods themselves are good as they are used before. I think the price is reasonably cheap.
This review is about item#06183965.
Polishing of iron materials
5
From Japan
On 2014-04-05 17:10:16
It is mainly used for deburring of cut surfaces such as L angle. Until now I purchased it at the home center, but since the price is the same, I decided to purchase with a monotaro that I do not have the trouble of going to buy.
This review is about item#06183947.