Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Skill Touch S, AC

Skill Touch S, AC -

4.69 (13)
Item.#
06184026
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
44.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
AC: For polishing of general steel and cast iron.
Abrasive Material
AC
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Grain Size
320
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Pre-treatment of the weld
4
From Japan
On 2017-04-05 23:44:15
Rubbing pretty even against strong to thin. Helicopter to be less personally am satisfied. I think that truly Do's brand item
This review is about item#32637735.
Metal processing
5
From Japan
On 2016-03-11 11:01:30
Easy to reduce use even less
This review is about item#06183956.
Metal chamfer, correction of flaws
5
From Japan
On 2016-02-27 18:53:17
It usually of the grinding wheel and return comes out but return is less and do in Sukirutatsuchi.
This review is about item#06183974.
As for the polishing of metal
5
From Japan
On 2015-10-02 16:17:39
You can use without any problems. Since consumables, price is still good if cheaper.
This review is about item#06183956.
Steel yarn end finding work.
5
From Japan
On 2014-09-16 15:01:30
- There is no problem about the product, as the hope of improvement is the only price. It survives in a very and enjoy your cooperation!
This review is about item#06183974.
Canning work
4
From Japan
On 2014-07-04 14:30:56
Commodity itself is good because it uses from the previous. Price think so so cheap.
This review is about item#06183965.
Polishing of iron
5
From Japan
On 2014-04-05 17:10:16
Mainly it uses in the deburring of the cut surface such as L angle. But was bought in home improvement until now, we have to be purchased in Monotarou omit such as labor to go to buy because the price of the same.
This review is about item#06183947.
Polishing of weld marks, such as steel, stainless steel
5
From Japan
On 2014-02-23 20:00:07
Compared to the other manufacturers, is the feeling slightly bow feel is satisfactory. 46th will feel rough, but because the eyes and continue to use it becomes finer, we distinguish the blade after use with a new one by the situation. This is the best in the past few years.
This review is about item#06183947.
Finish of metal processing
3
From Japan
On 2012-05-08 09:22:13
I've been using for nearly 30 years skill touch, but has been compared also try constantly to non-IBM products. Previously I feel like it was good to use to commanding lead recently to a strange reduced way.
This review is about item#06183965.
Sharpener iron
5
From Japan
On 2011-05-31 18:38:50
Easy to use. Easy to put the acceleration and feel is handed down of things to cut because of thin thickness
This review is about item#06183956.