Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060202

Item.#
06196285
Mfr.#
CCMT060202
Package Qty.
1Box(10PC)
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Nose Radius r (mm)
0.2
Hole Diameter (phi mm)
2.8
Material
AP25N
Cutting Range
Medium cutting
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38