Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT060208

Item.#
06196416
Mfr.#
CCMT060208
Package Qty.
1Box(10PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Relief Angle (degree)
7
Dimention D2 (phi mm)
2.8
Material
UTi20T
2014 TRUSCO Published Page
1-0577
Work Material
Steel, stainless steel, cast iron
Corner Radius Re (mm)
0.8
Dimensions S1 (mm)
2.38
Dimention D1 (phimm)
6.35
TRUSCO Part Number
660-0581
Holes With/Whithout
Yes