Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT080304

Item.#
06196443
Mfr.#
CCMT080304
Package Qty.
1Box(10PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
246-6864
2014 TRUSCO Published Page
1-0577
Dimensions S1 (mm)
3.18
Cutting Range
Medium cutting
Dimention D2 (phi mm)
3.4
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Material
NX2525
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Relief Angle (degree)
7
Dimention D1 (phimm)
7.94