Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT080304

Item.#
06196486
Mfr.#
CCMT080304
Package Qty.
1Box(10PC)
Ship pack of
1
60.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
UTi20T
Dimensions S1 (mm)
3.18
Cutting Range
medium cutting
Dimention D2 (phi mm)
3.4
Shape
80 degree diamond shape
Type
Positive
Corner Radius Re (mm)
0.4
Holes With/Whithout
available
Relief Angle (degree)
7
Dimention D1 (phimm)
7.94
TRUSCO Part Number
660-0662
Work Material
P(steel)/M(stainless )/K (cast iron)