Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert CCMT09T302

Item.#
06196522
Mfr.#
CCMT09T302
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
2014 TRUSCO Published Page
1-0577
Nose Radius r (mm)
0.2
Hole Diameter (phi mm)
4.4
Material
AP25N
Relief Angle (degree)
7
Holes With/Whithout
Yes
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
TRUSCO Part Number
660-0719