Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T302

Item.#
06196547
Mfr.#
CCMT09T302
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Material
UP35N
Nose Radius r (mm)
0.2
Hole Diameter (phi mm)
4.4
Relief Angle (degree)
7
Holes With/Whithout
Yes
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97